Motion
78CS13 2 15/16
Accu-Torch ® Engineering Chain Sprocket - Solid Hub, 13 Teeth, 10.9000 in Pitch Diameter, Steel Material
MI ITEM #02415633
MFR #78CS13 2 15/16
Price$662.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Accu-Torch ® Engineering Chain Sprocket - Solid Hub, 13 Teeth, 10.9000 in Pitch Diameter, Steel Material
MI ITEM #02415633
MFR #78CS13 2 15/16

Mfr description
78CS13 2 15/16 SPK ENG C BS
  • Martin Accu-Torch ® steel sprockets are available for virtually all engineering class chains in style A, B, and C.
  • Also available as split with welded hub and split or solid detachable hub.
  • They can also be furnished as shear pin type.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$662.86/each

Specifications

Dimensions

  • Chain Roller Diameter
    0.8750 in
  • Chain Roller Width
    0.9380 in
  • Hub Outside Diameter
    5.5000 in
  • Keyway Size
    3/4 X 3/8 in
  • Length Through Bore
    4.5000 in
  • Maximum Bore
    2-15/16 in
  • Outside Diameter
    11.6250 in
  • Pitch Diameter
    10.9000 in
  • Set Screw Size
    5/8-11 X 5/8 in
  • Stocked Finished Bore
    2.9375 in
  • Storage Dimension Length
    11.6250 in
  • Storage Dimension Width
    11.6250 in
  • Tooth Thickness
    0.8750 in
  • Weight
    38.36 lbs

Details

  • Bore Type
    Bored to Size
  • Chain / Sprocket Type
    Engineered Chain
  • Hub Style
    C
  • Includes
    Set Screws
  • Manufacturer Upc Number
    697950324289
  • Material
    Steel
  • Number Of Set Screws
    2
  • Number Of Strands Across
    1
  • Number Of Teeth
    13
  • Set Screw Location
    2, over key/90
  • Sprocket Type
    Solid Hub
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950324289

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)