Motion
ZARN2572-TV

INA (SCHAEFFLER)
ZARN2572-TV

Needle Roller Bearing - 25 mm Bore, 72 mm OD, 60 mm Width, Open
Mi Item #02415723
MFR #ZARN2572-TV
Price$3,309.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
ZARN2572-TV

Needle Roller Bearing - 25 mm Bore, 72 mm OD, 60 mm Width, Open
Mi Item #02415723
MFR #ZARN2572-TV

Mfr description
ZARN2572-TV-A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,309.01/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    60 mm
  • Precision Rating
    Not Rated
  • Weight
    3.09 lbs

Details

  • Cage Material
    Polyamide 66
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The ZARN2572-TV Needle Roller Bearing features a 25 mm bore diameter, 72 mm outside diameter, 60 mm overall width, open closure type, and a weight of 3.09 lbs, making it suitable for combined load industrial systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    4900 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    24300 lbf
  • Radial Static Load Capacity
    41000 lbf
  • Roller Type
    Needle Roller
  • Series
    ZARN
  • UPC_NO
    4012802439939
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)