Motion
207-S
Vertical Hold Down Clamp, Mount,, Max. Holding Capacity: 2220N, 500lbf
Mi Item #02415806
MFR #207-S
Price$52.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Hold Down Clamp, Mount,, Max. Holding Capacity: 2220N, 500lbf
Mi Item #02415806
MFR #207-S

Mfr description
207-S CLAMP
  • The world's most widely used toggle clamp
  • Has the most features and options of any series in De-Sta-Co’s toggle clamp line
  • All U-bars supplied with neoprene spindle
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.23/each

Specifications

Dimensions

  • Clamp Arm Length
    2-7/8 in, 3.79 in
  • Height Under Bar
    1-1/4 in, 1.26 in
  • Weight
    0.69 lb

Details

  • Bar Type
    Solid
  • Base Material
    Stainless
  • Clamp Style
    Vertical Hold-Down
  • Handle Style
    Straight Lever
  • Maximum Holding Capacity
    2220 N, 500 lbf
  • Toggle Type
    Locking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)