Specifications
Dimensions
- Container Size2000 ml
Details
- Additional DetailsUSE IN SHOWER
- ColorOrange
- ContainsSodium Laureth Sulfate
- FormLiquid
- Number of Packets4
- Product TypesHair/Body Shampoo
- ScentCitrus
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)