Motion
0947-12

GOJO IND.
0947-12

Liquid Hand Cleaner - 14 fl oz, Citrus Scent, Orange Color
Mi Item #02415843
MFR #0947-12
Price$7.53/bo
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
0947-12

Liquid Hand Cleaner - 14 fl oz, Citrus Scent, Orange Color
Mi Item #02415843
MFR #0947-12

Mfr description
0947-12 HAND CLN NATORG SM SQZ BTL 14OZ
  • Quick-acting lotion formula for cleaning a broad range of industrial soils, medium dirts and grease
  • Orange citrus scent
  • Qualifies as a USDA BioPreferred product for Federal preferred procurement
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.53/bo

Specifications

Dimensions

  • Case Height
    8.3800 in
  • Case Weight
    13.1 lbs
  • Case Width
    8.0600 in
  • Container Size
    14 fl oz (US)
  • Overall Depth
    10.7500 in
  • Overall Height
    7.7500 in
  • Overall Width
    3.5000 in
  • Weight
    13.1 lbs

Details

  • Alcohol Content
    Contains Alcohol
  • Color
    Orange
  • Foam Action
    Foaming Action
  • Form
    Liquid
  • Meets Industry Standards By
    FDA
  • Product Types
    Cleaner
  • Scent
    Citrus
  • UPC_NO
    073852009477
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)