Motion
0957-12

GOJO IND.
0957-12

Liquid Hand Cleaner - 14 fl oz, Bottle, Citrus Scent, Gray Color
MI ITEM #02415848
MFR #0957-12
Price$8.76/bo
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
0957-12

Liquid Hand Cleaner - 14 fl oz, Bottle, Citrus Scent, Gray Color
MI ITEM #02415848
MFR #0957-12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.76/bo

Specifications

Dimensions

  • Case Height
    8.3800 in
  • Case Weight
    13.1 lbs
  • Case Width
    8.0600 in
  • Container Size
    14 fl oz (US)
  • Overall Depth
    10.7500 in
  • Overall Height
    7.7500 in
  • Overall Width
    3.5000 in
  • Weight
    13.1 lbs

Details

  • Alcohol Content
    Contains Alcohol
  • Color
    Gray
  • Foam Action
    Foaming Action
  • Form
    Liquid
  • Meets Industry Standards By
    FDA
  • Product Types
    Cleaner
  • Scent
    Citrus
  • UPC_NO
    073852009576
  • Waterless
    Waterless

Overview

Mfr description
0957-12 HAND CLN NATORG PUM SQZ BTL 14OZ
  • Quick-acting lotion formula with pumice scrubbing particles for cleaning a broad range of industrial soils, medium dirts and grease
  • Orange citrus scent
  • Natural citrus ingredient

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought