Motion
0958-04

GOJO IND.
0958-04

Liquid Hand Soap - Liquid Form, 1/2 gal, Citrus Scent
Mi Item #02415850
MFR #0958-04
Price$20.86/bo
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
0958-04

Liquid Hand Soap - Liquid Form, 1/2 gal, Citrus Scent
Mi Item #02415850
MFR #0958-04

Mfr description
0958-04 HAND CLN NATORG PUM BTL .5GAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.86/bo

Specifications

Dimensions

  • Container Size
    1/2 gal (US)

Details

  • Color
    Orange
  • Contains
    Pumice
  • Form
    Liquid
  • Number of Packets
    4
  • Scent
    Citrus
  • UPC_NO
    073852009583
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)