Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
8145-06

Liquid Skin Conditioner - 8 fl oz, Unscented Scent, White Color
MI ITEM #02415912
MFR #8145-06

Mfr description
8145-06 SKIN CONDITIONER PRO BTL 8OZ
  • Specifically formulated for professional technicians for use in their work environments
  • Quickly absorbs, with no greasy after-feel
  • Use before work, after hand washing and at night to help maintain the skin's natural protective barrier
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Container Size
    8 fl oz (US)

Details

  • Alcohol Content
    Contains Alcohol
  • Color
    White
  • Foam Action
    Foaming Action
  • Form
    Liquid
  • Meets Industry Standards By
    FDA
  • Product Types
    Cleaner
  • Scent
    Unscented

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)