Motion
9651-24

GOJO IND.
9651-24

Purell® Hand Sanitizer - 4 oz, Citrus Scent, Clear Color
Mi Item #02415927
MFR #9651-24
Price$4.69/bo
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
9651-24

Purell® Hand Sanitizer - 4 oz, Citrus Scent, Clear Color
Mi Item #02415927
MFR #9651-24

Mfr description
9651-24 HAND SANIT ADV INST BTL 4OZ
  • Kills 99.99% of most common germs that may cause illness
  • Works in as little as 15 seconds
  • No water or towels needed
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$4.69/bo

Specifications

Dimensions

  • Case Height
    6.1400 in
  • Case Weight
    6.8 lbs
  • Case Width
    6.9500 in
  • Container Size
    4 oz
  • Overall Depth
    9.5700 in
  • Overall Height
    5.4400 in
  • Overall Width
    2.1300 in
  • Weight
    6.8 lbs

Details

  • Alcohol Content
    Contains Alcohol
  • Color
    Clear
  • Foam Action
    Foaming Action
  • Form
    Gel
  • Meets Industry Standards By
    FDA
  • Product Types
    Sanitizer
  • Scent
    Citrus
  • UPC_NO
    07385209651
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)