Motion
9657-12

GOJO IND.
9657-12

Purell® Hand Sanitizer - 800 mL
Mi Item #02415932
MFR #9657-12
Price$19.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
9657-12

Purell® Hand Sanitizer - 800 mL
Mi Item #02415932
MFR #9657-12

Mfr description
9657-12 HAND SANIT GEL ADV INST 800ML
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$19.84/each

Specifications

Dimensions

  • Case Height
    6.2500 in
  • Case Weight
    20.86 lbs
  • Case Width
    11.3800 in
  • Container Size
    800 ml
  • Overall Depth
    15.5000 in
  • Overall Height
    5.7500 in
  • Overall Width
    3.6300 in
  • Weight
    20.86 lbs

Details

  • Alcohol Content
    No Alcohol
  • Dispensing Action
    Accent
  • For Use With
    9037-12
  • Form
    Gel
  • Product Types
    Sanitizer
  • UPC_NO
    073852096569
  • Waterless
    Waterless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)