Overview
Mfr description
220880-016 SHAFT, SENSOR
- Available in a variety of configurations and sizes
Specifications
- Replacement Part TypeShaft
- Overall Height1.65 in
- Overall Length5.56 in
- Overall Width1.65 in
- SeriesNone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data