Motion
MCYRD 20 52

MCGILL
MCYRD 20 52

Crowned Yoke Roller - 52 mm Roller Diameter, 20 mm Bore, 52 mm Roller Width, Shielded, Chrome Steel Material
MI ITEM #02416039
MFR #MCYRD 20 52
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MCYRD 20 52

Crowned Yoke Roller - 52 mm Roller Diameter, 20 mm Bore, 52 mm Roller Width, Shielded, Chrome Steel Material
MI ITEM #02416039
MFR #MCYRD 20 52

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MCYRD 20 52 CAM FOLLOWER
  • Metric heavy duty yoke type cam follower
  • Crowned outside diameter
  • Full complement cylindrical rolling elements
  • Metallic shield sealing

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Cylindrical Rollers
  • Overall Width
    25 mm
  • Closure Type
    Shielded
  • Operating Temperature Range
    -20 to +250 °F
  • Radial Dynamic Load Capacity
    6070 lbf
  • Radial Static Load Capacity
    7194 lbf
  • Roller Material
    Chrome Steel
  • Max Rpm
    4200 rpm
  • Endplate Diameter
    1.0630 in
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Black Oxide Finish
  • Series
    MCYRD - Yoke Roller
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    726166115234
  • Manufacturer Upc Number
    726166115234
  • UPC_NO
    726166115234
  • Weight
    0.72 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text