Motion
MCYRD 25 62

MCGILL
MCYRD 25 62

Crowned Yoke Roller - 62 mm Roller Diameter, 25 mm Bore, 62 mm Roller Width, Shielded, Chrome Steel Material
MI ITEM #02416040
MFR #MCYRD 25 62
Your Price$531.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MCYRD 25 62

Crowned Yoke Roller - 62 mm Roller Diameter, 25 mm Bore, 62 mm Roller Width, Shielded, Chrome Steel Material
MI ITEM #02416040
MFR #MCYRD 25 62

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$531.30/each(List $637.56)

Overview

Mfr description
MCYRD 25 62 CAM FOLLOWER
  • Metric heavy duty yoke type cam follower
  • Crowned outside diameter
  • Full complement cylindrical rolling elements
  • Metallic shield sealing

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Cylindrical Rollers
  • Overall Width
    25 mm
  • Closure Type
    Shielded
  • Operating Temperature Range
    -20 to +250 °F
  • Radial Dynamic Load Capacity
    6745 lbf
  • Radial Static Load Capacity
    7869 lbf
  • Roller Material
    Chrome Steel
  • Max Rpm
    3400 rpm
  • Endplate Diameter
    1.2200 in
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Black Oxide Finish
  • Series
    MCYRD - Yoke Roller
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    3625070064
  • Manufacturer Upc Number
    726166124144
  • UPC_NO
    726166124144
  • Weight
    0.95 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text