Motion
NA4836
MI ITEM #02416060
MFR #NA4836
Price$2,584.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02416060
MFR #NA4836

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,584.54/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    50 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    218000 N
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Series
    NA48
  • Static Load Capacity
    602000 N

Overview

Mfr description
NA 4836 NEEDLE ROLLER BRG
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
  • Inner Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text