Motion
NA4864
Machined Type Needle Roller Bearings - 320 mm Bore, 400 mm OD, 80 mm Width, Open
Mi Item #02416067
MFR #NA4864
Price$13,310.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 320 mm Bore, 400 mm OD, 80 mm Width, Open
Mi Item #02416067
MFR #NA4864

Mfr description
NA 4864 NEEDLE ROLLER BRG
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,310.19/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    80 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    635000 N
  • Long Description
    The NA4864 Machined Type Needle Roller Bearing features a 320 mm bore diameter, 400 mm outside diameter, 80 mm overall width, and an open closure design, making it ideal for demanding mining and construction equipment.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    NA48
  • Static Load Capacity
    2040000 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)