Motion
NA4868
Machined Type Needle Roller Bearings - 340 mm Bore, 420 mm OD, 80 mm Width, Open
MI ITEM #02416068
MFR #NA4868
List Price$16,476.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 340 mm Bore, 420 mm OD, 80 mm Width, Open
MI ITEM #02416068
MFR #NA4868

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,476.16/each for your price

Overview

Mfr description
NA 4868 NEEDLE ROLLER BRG
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
  • Inner Ring

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Cage Material
    Steel
  • Dynamic Load Capacity
    651000 N
  • Static Load Capacity
    2140000 N
  • Series
    NA48
  • Manufacturer Catalog
  • Country of Origin
    JP
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Machined Type Needle Roller Bearing
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NA4868 Machined Type Needle Roller Bearing features a 340 mm bore diameter, 420 mm outside diameter, 80 mm overall width, and an open closure design, making it suitable for heavy industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought