Motion
NA4872
Machined Type Needle Roller Bearings - 360 mm Bore, 440 mm OD, 80 mm Width, Open
MI ITEM #02416069
MFR #NA4872
Price$16,856.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 360 mm Bore, 440 mm OD, 80 mm Width, Open
MI ITEM #02416069
MFR #NA4872

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16,856.55/each

Specifications

Dimensions

  • Bore Diameter  
    360 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    80 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    680000 N
  • Long Description
    The NA4872 Machined Type Needle Roller Bearing features a 360 mm bore diameter, 440 mm outside diameter, 80 mm overall width, and an open closure design, making it ideal for high-load rotating assemblies.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    NA48
  • Static Load Capacity
    2320000 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing

Overview

Mfr description
NA 4872 NEEDLE ROLLER BRG
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
  • Inner Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought