Specifications
Dimensions
- Bore Diameter0.6250 in
- Flange Diameter1.5000 in
- Inner Ring Width0.5000 in
- Outside Diameter1.3750 in
- Outside Diameter DesignFlanged
- Overall Width0.5000 in
- Precision RatingNot Rated
- Weight0.1 lbs
Details
- Additional DetailsRF102214P - RBC Heim Ball Bearing - Flanged, SIngle Sealed, 0.6250 inches Bore, 1.125 inches OD, 0.500 inches Width
- ApplicationTextile Machinery, Casters, Agricultural Wheel Bearing
- Bearing MaterialCarbon Steel - Case Hardened
- Bore TypeStraight
- Cage MaterialNo Cage
- Closure TypeSingle Sealed
- DescriptionRF10-22-14P BRG
- Finish CoatingUncoated
- Long DescriptionThe RF102214P is a 0.625 in bore flanged ball bearing with 1.375 in OD, 0.5 in width, straight design, single sealed type.
- Manufacturer Catalog NumberRF102214P
- Manufacturer Upc Number637400158835
- Max Rpm1000 rpm
- Number Of Rows1
- Outside Ring ShapeFlanged
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity560 lbf
- Row Type Fill SlotSingle Row Non-Fill Slot
- SeriesHeim®
- Snap Ring IncludedWithout Snap Ring
- Type Of BearingRadial
- UPC_NO637400158835