Motion
CRBC11/8
Crowned Cam Follower-Hex Head - 1.1250 in Roller Dia, 0.6250 in Roller Width, 0.4375 in Stud Dia, 1.0000 in Stud Length, Sealed, Chrome Steel Material
MI ITEM #02416151
MFR #CRBC11/8
List Price$83.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Hex Head - 1.1250 in Roller Dia, 0.6250 in Roller Width, 0.4375 in Stud Dia, 1.0000 in Stud Length, Sealed, Chrome Steel Material
MI ITEM #02416151
MFR #CRBC11/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.63/each for your price

Overview

Mfr description
CRBC 1-1/8 CAM FOLLOWER

Specifications

  • Bearing Element
    Cylindrical Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Chrome Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Thread Size
    7/16-20
  • Radial Dynamic Load Capacity
    3000 lbf
  • Radial Static Load Capacity
    3200 lbf
  • Max Rpm
    9400 rpm
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    None
  • UPC_NO
    637400483555
  • Weight
    0.19 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text