Motion
RBY1
Cylindrical Yoke Roller - Chrome Steel, 1.0000 in Roller Diameter, 0.3125 in Bore, 0.6250 in Roller Width, 0.6925 in Overall Width, Sealed
Mi Item #02416156
MFR #RBY1
Price$74.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Yoke Roller - Chrome Steel, 1.0000 in Roller Diameter, 0.3125 in Bore, 0.6250 in Roller Width, 0.6925 in Overall Width, Sealed
Mi Item #02416156
MFR #RBY1

Mfr description
RBY 1 CAM FOLLOWER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.62/each

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Overall Width
    0.6925 in
  • Roller Diameter  
    1 in
  • Roller Width  
    0.6250 in
  • Weight
    0.12 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Lubrication Hole Location
    None
  • Max Rpm
    9400 rpm
  • Operating Temperature Range
    -20 to +250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Standards Met
    ANSI/ABMA Standard 11
  • UPC_NO
    637400483609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)