Motion
RBY1-1/8
Flat Yoke Roller - 1.1250 in Roller Diameter, 0.3125 in Bore, 0.6250 in Roller Width, Sealed, Chrome Steel Material
Mi Item #02416157
MFR #RBY1-1/8
Price$74.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 1.1250 in Roller Diameter, 0.3125 in Bore, 0.6250 in Roller Width, Sealed, Chrome Steel Material
Mi Item #02416157
MFR #RBY1-1/8

Mfr description
RBY 1-1/8 CAM FOLLOWER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.79/each

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Overall Width
    0.6925 in
  • Roller Diameter  
    1.1250 in
  • Roller Width  
    0.6250 in
  • Weight
    0.15 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Bearing Material
    Bearing Steel
  • Closure Type
    Sealed
  • Lubrication Hole Location
    None
  • Max Operating Temperature
    250 °F
  • Max Rpm
    9400 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -20 to +250 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Series
    RBY
  • Standards Met
    ANSI/ABMA Standard 11
  • UPC_NO
    637400483616
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)