Motion
RRS14
Standard Ball Carriage Profile Rail - Series: Redi-Rail, Low Profile, 1.2500 in High, .7020 in Wide
Mi Item #02416180
MFR #RRS14
Price$195.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: Redi-Rail, Low Profile, 1.2500 in High, .7020 in Wide
Mi Item #02416180
MFR #RRS14

Mfr description
RRS14 GUIDE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$195.07/each

Specifications

Dimensions

  • Nominal Rail Size
    Size 34
  • Overall Height
    1.2500 in
  • Overall Width
    .7020 in

Details

  • Bearing Material
    Carbon Steel
  • Block Type
    Low Profile
  • Extended Features
    Adjustable Preloaded Rollers, Sealed Bearings
  • Preload
    Adjustable
  • Series
    Redi-Rail
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)