Overview
Mfr description
104-3356 MOTOR
- Lowest pressure drop motor in the industry|Highly-efficient Geroler motor provides energy savings
Specifications
- Series2000 - Standard
- Displacement14.91 in³/r
- Shaft TypeStraight
- Overall Height4.28 in
- Overall Length9.61 in
- Overall Width4.28 in
- Seal TypeViton
- Actual Mounting FlangeStandard, 4 Bolt; 82.6 [3.25] Pilot Dia. 13.59 [.535] Dia. Holes On 106.4 [4.19] Dia. Bolt Circle
- Actual Output ShaftStraight
- Actual Port Type.875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
- Continuous Flow Rate75 L/min
- Intermittent Pressure260 bar
- Max Continuous Oil Viscosity70 Saybold universal second
- Maximum RPM-Continuous576 rpm
- Max System Operating Temperature-34°C to 82 °C
- Port Configuration.875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
- Mounting Type4-Bolt Flange - 3.25 in Pilot
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data