Motion
E341
Pneumatic Quick Exhaust Valve - 0.5 (Inlet) Cv, 1 (Out to Exhaust) Cv Flow Coefficient, 0.2500 NPT Port, 125 psi Max
Mi Item #02416201
MFR #E341
Price$272.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Quick Exhaust Valve - 0.5 (Inlet) Cv, 1 (Out to Exhaust) Cv Flow Coefficient, 0.2500 NPT Port, 125 psi Max
Mi Item #02416201
MFR #E341

Mfr description
E341 MUFFLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.37/each

Specifications

Dimensions

  • Exhaust Port Size
    0.2500 NPT
  • Overall Height
    1-7/16 in
  • Overall Length
    1-23/32 in
  • Overall Width
    1-1/2 in
  • Port Size
    1/4 NPT
  • Weight
    4.80 lbs

Details

  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    0.5 (Inlet) Cv, 1 (Out to Exhaust) Cv
  • Maximum Operating Pressure
    125 psi
  • Minimum Operating Pressure
    20 psi
  • Operating Pressure Range
    20 to 125 psi
  • Operating Temperature Range
    -40 to 212 °F
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)