Specifications
Dimensions
- End 1 Size5/8 in
- End 1 Size Type5/8 FFOR
- End 2 Size5/8 in
- End 2 Size Type5/8 FFOR
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeFlat Face O-Ring to Flat Face O-Ring
- Description Keyword5/8 in Male Flat Face O-Ring x 5/8 in Male Flat Face O-Ring
- End 1 StyleMale Flat Face O-Ring
- End 1 Thread1–14
- End 2 StyleMale Flat Face O-Ring
- MaterialSteel
Overview
Mfr description
FF2000T1010S FITTING