Motion
FF9863-24S
Cap - 1-1/2 in Female Pipe Rigid, (NPTF) 1-1/2–11-1/2 Thread, Steel
Mi Item #02416206
MFR #FF9863-24S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap - 1-1/2 in Female Pipe Rigid, (NPTF) 1-1/2–11-1/2 Thread, Steel
Mi Item #02416206
MFR #FF9863-24S

Mfr description
FF9863-24S FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1-1/2 in

Details

  • Adapter Type
    Cap
  • Description Keyword
    1-1/2 in Female Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1-1/2–11-1/2
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)