Motion
H 322 E

SKF
H 322 E

Adapter Sleeve - 100 mm Bore Dia., 77 mm Overall Length, M110x2 Thread Size
Mi Item #02416365
MFR #H 322 E
Price$819.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 322 E

Adapter Sleeve - 100 mm Bore Dia., 77 mm Overall Length, M110x2 Thread Size
Mi Item #02416365
MFR #H 322 E

Mfr description
H322E ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$819.25/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Lock Nut Outside Diameter
    5.7087 in
  • Overall Length  
    77 mm
  • Overall Width
    3.3015 in
  • Thread Size  
    M110x2
  • Weight
    4.62 lbs

Details

  • Compatible Bearing Number
    C2222, C3022
  • Country of Origin
    US
  • Includes
    Lock Nut (KMFE22)
  • Lock Nut Number
    KMFE22
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316571206585
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)