Motion
H2B-101
Hydraulic Socket - Brass Body Material, 1/4 in NPT, 1/4 – 18 Female Thread, 2700 psi psi, 1/4 in Body Size, Viton® Seal
Mi Item #02416369
MFR #H2B-101
Price$29.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Brass Body Material, 1/4 in NPT, 1/4 – 18 Female Thread, 2700 psi psi, 1/4 in Body Size, Viton® Seal
Mi Item #02416369
MFR #H2B-101

Mfr description
H2B-101 QUICK COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.94/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPT
  • Body Size
    1/4 in
  • Weight
    0.339 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    1/4 in NPT, 1/4 – 18 Female Thread
  • Flow Rate
    3.60 gpm
  • Hose Connection Type
    Female NPT
  • Industry/Application
    Industrial, Oil & Gas, Construction, Mining, Automotive, Agriculture, Food & Beverage
  • Seal Material
    Viton®
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    2700 psi
  • Working Pressure Range
    2001 to 3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)