Motion
O-12
Pneumatic Plug - Brass Body Material, 1/8 in NPT, 1/8 – 27 Male Thread, 300 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #02416386
MFR #O-12
Price$6.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Plug - Brass Body Material, 1/8 in NPT, 1/8 – 27 Male Thread, 300 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #02416386
MFR #O-12

Mfr description
O-12 QUICK COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.99/each

Specifications

Dimensions

  • Actual Thread Size
    1/8 – 27 NPT
  • Body Size
    1/4 in
  • Weight
    0.052 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Brass
  • Coupling Component
    Plug
  • Description Keyword
    1/8 in NPT, 1/8 – 27 Male Thread
  • Hose Connection Type
    Male NPT
  • Industry/Application
    Welding, Chambers, Cool & Heat
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Seal Material
    Buna-N
  • Standard Interchange
    Hansen 600 Series
  • Thread Hose I.D. Tube O.D.
    1/8 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)