Motion
K2B-103
Hydraulic Plug - Brass Body Material, 1/4 in NPT, 1/4 – 18 Female Thread, 2700 psi psi, 1/4 in Body Size, EPDM Seal
MI ITEM #02416395
MFR #K2B-103
List Price$17.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Brass Body Material, 1/4 in NPT, 1/4 – 18 Female Thread, 2700 psi psi, 1/4 in Body Size, EPDM Seal
MI ITEM #02416395
MFR #K2B-103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.36/each for your price

Overview

Mfr description
K2B-103 PLUG

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female NPT
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Actual Thread Size
    1/4 – 18 NPT
  • Working Pressure Range
    2001 to 3000 psi
  • Working Pressure
    2700 psi
  • Body Material
    Brass
  • Seal Material
    EPDM
  • Description Keyword
    1/4 in NPT, 1/4 – 18 Female Thread
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Body Size
    1/4 in
  • Flow Rate
    3.60 gpm
  • Standard Interchange
    ISO 7241-B
  • Industry/Application
    Industrial, Oil & Gas, Construction, Mining, Automotive, Agriculture, Food & Beverage
  • Weight
    0.096 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text