Motion
FH33MB
Hydraulic Plug - Brass Body Material, 3/8 in NPT, 3/8 – 18 Male Thread, 3500 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #02416397
MFR #FH33MB
List Price$8.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Brass Body Material, 3/8 in NPT, 3/8 – 18 Male Thread, 3500 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #02416397
MFR #FH33MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.39/each for your price

Overview

Mfr description
FH33MB QUICK COUPLER

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Male NPT
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Actual Thread Size
    3/8 – 18 NPT
  • Working Pressure Range
    3001 to 4000 psi
  • Working Pressure
    3500 psi
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    3/8 in NPT, 3/8 – 18 Male Thread
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Body Size
    3/8 in
  • Burst Pressure
    14000 psi
  • Standard Interchange
    Snap-Tite H Series
  • Industry/Application
    Hydraulic tools, Oil & Gas
  • Weight
    0.087 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text