Motion
NCMKC125-0300CS

SMC CORP OF AMERICA
NCMKC125-0300CS

Round Body Air Cylinder - Standard - 1.2500 in Bore Diameter
Mi Item #02416460
MFR #NCMKC125-0300CS
Price$55.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMKC125-0300CS

Round Body Air Cylinder - Standard - 1.2500 in Bore Diameter
Mi Item #02416460
MFR #NCMKC125-0300CS

Mfr description
NCMKC125-0300CS CYLINDER
  • Single acting single rod, spring return
  • Bore sizes (inch): 3/4, 7/8, 1 1/16, , 1 1/4, 1 1/2
  • Maximum stroke: up to 6" as standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.85/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Non-Rotating
  • Body Type
    Round Body
  • Bracket 1
    Rear
  • Compact Cylinder Type
    Non-Rotating
  • Cushion Type
    Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    CS
  • Magnet
    With Magnet
  • Mounting Type
    Rear
  • Options Included
    Bumper, Non-Rotating
  • Piston Action
    Spring Return
  • Pivot Bracket
    Rear Pivot Mount
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    NCM
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)