Overview
Mfr description
AMH550-N10C-T MIST SEP.
Specifications
- Filter TypeMicro Mist Separator
- Filter Rating0.01 µm
- Maximum Air Flow124 cfm
- Bowl OptionsMetal Bowl With Sight Glass
- Port Size1 NPT
- Maximum Operating Pressure145 psi
- Drain TypeAutomatic (Normally Closed)
- Oil Removal Capacity0.008 ppm
- Fluid CompAir
- Max Operating Temperature140 °F
- Body Size550C
- Element Life2 yr
- Standards MetCE,CSA,JIS,UL
- Proof Pressure218 psi
- Overall Length122 mm
- Overall Width122 mm
- Overall Height330 mm
- Thread StandardNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data