Motion
6H PB
Sleeve Coupling Hub - Size 6, 0.6250 in Bore, Rough Stock Bore, Steel Material
Mi Item #02417428
MFR #6H PB
Price$98.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Hub - Size 6, 0.6250 in Bore, Rough Stock Bore, Steel Material
Mi Item #02417428
MFR #6H PB

Mfr description
6H PB QUADRA-FLEX CPLG H HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.30/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Coupling Size Code
    6
  • Length Through Bore  
    1.21875 in
  • Outside Diameter
    2.5000 in

Details

  • Bore Type
    Rough Stock Bore
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697950276731
  • Material
    Steel
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Quadraflex
  • UPC_NO
    697950276731
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)