Motion
NART17R
Crowned Yoke Roller - 40 mm Roller Diameter, 17 mm Bore, 20 mm Roller Width, Open
MI ITEM #02417457
MFR #NART17R
Price$125.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 40 mm Roller Diameter, 17 mm Bore, 20 mm Roller Width, Open
MI ITEM #02417457
MFR #NART17R

Mfr description
NART 17 R CAM FOLLOWER
  • Roller Follower, Metric, Non Separable Type, Caged, High Carbon Chrome Steel, Oil Hole, Open, Crowned
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.80/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    40 mm
  • Roller Width  
    20 mm

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Closure Type
    Open
  • Dynamic Load Capacity
    17 600 N
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557043703
  • Max Operating Temperature
    120 °C
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
  • Static Load Capacity
    21000 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)