Motion
CF8B
Flat Cam Follower - 19 Roller Dia, 11 mm Roller Width, 8 mm Stud Dia, Shielded, Carbon Steel Material
MI ITEM #02417523
MFR #CF8B
Price$78.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 19 Roller Dia, 11 mm Roller Width, 8 mm Stud Dia, Shielded, Carbon Steel Material
MI ITEM #02417523
MFR #CF8B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$78.29/each

Specifications

Dimensions

  • Precision Rating
    Class 0, JIS
  • Roller Diameter  
    19
  • Roller Width  
    11 mm
  • Stud Diameter  
    8 mm
  • Thread Length
    10 mm
  • Thread Size
    M8 x 1.25
  • Weight
    0.06 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Shielded
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    4549557006586
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    4250 N
  • Radial Static Load Capacity
    4740 N
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Stud Type
    Standard
  • Thread Type
    ISO
  • UPC_NO
    4549557006586

Overview

Mfr description
CF8 B CAM FOLLOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text