Motion
CF10-1VB
Flat Cam Follower - 26 Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, Shielded, Carbon Steel Material
MI ITEM #02417535
MFR #CF10-1VB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 26 Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, Shielded, Carbon Steel Material
MI ITEM #02417535
MFR #CF10-1VB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CF10-1 VB CAM FOLLOWER

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Stud Type
    Standard
  • Closure Type
    Shielded
  • Head Type
    Hex Head
  • Thread Length
    12 mm
  • Thread Size
    M10 x 1.25
  • Thread Type
    ISO
  • Precision Rating
    Class 0, JIS
  • Radial Dynamic Load Capacity
    9570 N
  • Radial Static Load Capacity
    14500 N
  • Manufacturer Upc Number
    4549557007248
  • UPC_NO
    4549557007248
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text