Motion
CF18B
Flat Cam Follower - 40 Roller Dia, 20 mm Roller Width, 18 mm Stud Dia, Shielded, Carbon Steel Material
Mi Item #02417562
MFR #CF18B
Price$169.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 40 Roller Dia, 20 mm Roller Width, 18 mm Stud Dia, Shielded, Carbon Steel Material
Mi Item #02417562
MFR #CF18B

Mfr description
CF18 B CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.25/each

Specifications

Dimensions

  • Precision Rating
    Class 0, JIS
  • Roller Diameter  
    40
  • Roller Width  
    20 mm
  • Stud Diameter  
    18 mm
  • Thread Length
    19 mm
  • Thread Size
    M18 x 1.5
  • Weight
    0.55 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Shielded
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    4549557007989
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    14800 N
  • Radial Static Load Capacity
    25200 N
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Stud Type
    Standard
  • Thread Type
    ISO
  • UPC_NO
    4549557007989
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)