Overview
Mfr description
CF20-1 VB CAM FOLLOWER
Specifications
- Bearing ElementNeedle Rollers
- Roller ShapeFlat
- Roller Diameter
- Roller Width
- Roller MaterialCarbon Steel
- Stud Diameter
- Stud TypeStandard
- Closure TypeShielded
- Head TypeHex Head
- Thread Length21 mm
- Thread SizeM20 x 1.5
- Thread TypeISO
- Precision RatingClass 0, JIS
- Radial Dynamic Load Capacity33200 N
- Radial Static Load Capacity64500 N
- Manufacturer Upc Number4549557008443
- UPC_NO4549557008443
- Product TypeCrowned & Flat Cam Followers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data