Motion
CF20B
Flat Cam Follower - 52 Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, Shielded, Carbon Steel Material
MI ITEM #02417581
MFR #CF20B
Price$192.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 52 Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, Shielded, Carbon Steel Material
MI ITEM #02417581
MFR #CF20B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$192.23/each

Specifications

Dimensions

  • Precision Rating
    Class 0, JIS
  • Roller Diameter  
    52
  • Roller Width  
    24 mm
  • Stud Diameter  
    20 mm
  • Thread Length
    21 mm
  • Thread Size
    M20 x 1.5
  • Weight
    1.01 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Shielded
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    4549557008177
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    20700 N
  • Radial Static Load Capacity
    34600 N
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Stud Type
    Standard
  • Thread Type
    ISO
  • UPC_NO
    4549557008177

Overview

Mfr description
CF20 B CAM FOLLOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text