Motion
CF10VBR
Crowned Cam Follower - 22 Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, Shielded, Carbon Steel Material
MI ITEM #02417637
MFR #CF10VBR
List Price$96.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 22 Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, Shielded, Carbon Steel Material
MI ITEM #02417637
MFR #CF10VBR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$96.46/each for your price

Overview

Mfr description
CF10 VRB CAM FOLLOWER

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Stud Type
    Standard
  • Closure Type
    Shielded
  • Head Type
    Hex Head
  • Thread Length
    12 mm
  • Thread Size
    M10 x 1.25
  • Thread Type
    ISO
  • Precision Rating
    Class 0, JIS
  • Radial Dynamic Load Capacity
    9570 N
  • Radial Static Load Capacity
    14500 N
  • Manufacturer Upc Number
    4549557006975
  • UPC_NO
    4549557006975
  • Weight
    0.1 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text