Motion
NATR5
Crowned Yoke Roller - 16 mm Roller Diameter, 5 mm Bore, 11 mm Roller Width, Gap Seals both sides
MI ITEM #02417665
MFR #NATR5
List Price$67.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 16 mm Roller Diameter, 5 mm Bore, 11 mm Roller Width, Gap Seals both sides
MI ITEM #02417665
MFR #NATR5

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$67.04/each for your price

Overview

Mfr description
NATR5

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Operating Temperature Range
    -30 to +140 °C
  • Radial Dynamic Load Capacity
    710 lbf
  • Radial Static Load Capacity
    740 lbf
  • Max Rpm
    22000 rpm
  • Lubrication Hole Location
    Inner Ring
  • Seal Type
    Gap Seals
  • Finish Coating
    Uncoated
  • Series
    NATR
  • Manufacturer Upc Number
    4054364121174
  • UPC_NO
    4054364121174
  • Weight
    0.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text