Motion
NATR17
Crowned Yoke Roller - 40 mm Roller Diameter, 17 mm Bore, 20 mm Roller Width, Sealed
Mi Item #02417667
MFR #NATR17
Price$162.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 40 mm Roller Diameter, 17 mm Bore, 20 mm Roller Width, Sealed
Mi Item #02417667
MFR #NATR17

Mfr description
NATR17
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.33/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Roller Diameter  
    40 mm
  • Roller Width  
    20 mm
  • Weight
    0.38 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Upc Number
    4012802057393
  • Max Rpm
    6000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +140 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    2450 lbf
  • Radial Static Load Capacity
    3500 lbf
  • Roller Shape
    Crowned
  • Seal Type
    Gap Seals
  • Series
    NATR
  • UPC_NO
    4012802057393
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)