Motion
KRV80-X-PP
Flat Cam Follower - 80 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia, Sealed, Bearing Steel Material
MI ITEM #02417670
MFR #KRV80-X-PP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 80 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia, Sealed, Bearing Steel Material
MI ITEM #02417670
MFR #KRV80-X-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KRV80-X-PP-A

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Radial Dynamic Load Capacity
    11100 lbf
  • Radial Static Load Capacity
    27000 lbf
  • Max Rpm
    1700 rpm
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Head, Stud End, Stud Side
  • UPC_NO
    4047643178617
  • Weight
    4.33 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text