Motion
KR47
Crowned Cam Follower - 47 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, Sealed, Bearing Steel Material
Mi Item #02417672
MFR #KR47
Price$314.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 47 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, Sealed, Bearing Steel Material
Mi Item #02417672
MFR #KR47

Mfr description
KR47-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$314.16/each

Specifications

Dimensions

  • Roller Diameter  
    47 mm
  • Roller Width  
    24 mm
  • Stud Diameter  
    20 mm
  • Weight
    1.27 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Head, Stud End, Stud Side
  • Max Rpm
    4900 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    3500 lbf
  • Radial Static Load Capacity
    5700 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • UPC_NO
    4012802428322
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)