Motion
KR16-X
Flat Cam Follower-Slotted Head - 16 mm Roller Dia, 11 mm Roller Width, 6 mm Stud Dia, 16 mm Stud Length, Sealed, Chrome Steel Material
MI ITEM #02417673
MFR #KR16-X
Your Price$96.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Slotted Head - 16 mm Roller Dia, 11 mm Roller Width, 6 mm Stud Dia, 16 mm Stud Length, Sealed, Chrome Steel Material
MI ITEM #02417673
MFR #KR16-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$96.65/each(List $111.15)

Overview

Mfr description
KR16-X

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Chrome Steel
  • Stud Diameter
  • Stud Length
  • Closure Type
    Sealed
  • Outside Diameter
    5/8 in
  • Head Type
    Slotted Head
  • Thread Length
    5/16 in
  • Thread Size
    M6
  • Radial Dynamic Load Capacity
    710 lbf
  • Radial Static Load Capacity
    740 lbf
  • Torque
    2.212 ft-lbs
  • Max Rpm
    22000 rpm
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Head
  • UPC_NO
    4012802424249
  • Weight
    0.05 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text