Motion
KR30-X
Flat Cam Follower - 30 mm Roller Dia, 14 mm Roller Width, 12 mm Stud Dia, Sealed, Bearing Steel Material
Mi Item #02417676
MFR #KR30-X
Price$152.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 30 mm Roller Dia, 14 mm Roller Width, 12 mm Stud Dia, Sealed, Bearing Steel Material
Mi Item #02417676
MFR #KR30-X

Mfr description
KR30-X-B STUD TYPE TRACK ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$152.44/each

Specifications

Dimensions

  • Roller Diameter  
    30 mm
  • Roller Width  
    14 mm
  • Stud Diameter  
    12 mm
  • Weight
    0.24 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Head, Stud End, Stud Side
  • Max Rpm
    11000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1530 lbf
  • Radial Static Load Capacity
    1890 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • UPC_NO
    4012802427431
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)