Motion
NATV20-X-PP

INA (SCHAEFFLER)
NATV20-X-PP

Flat Yoke Roller - 47 mm Roller Diameter, 20 mm Bore, 24 mm Roller Width, Sealed
MI ITEM #02417680
MFR #NATV20-X-PP
Price$139.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NATV20-X-PP

Flat Yoke Roller - 47 mm Roller Diameter, 20 mm Bore, 24 mm Roller Width, Sealed
MI ITEM #02417680
MFR #NATV20-X-PP

Mfr description
NATV20-X-PP-A
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.50/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Roller Diameter  
    47 mm
  • Roller Width  
    24 mm
  • Weight
    0.67 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    2600 rpm
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    4650 lbf
  • Radial Static Load Capacity
    9400 lbf
  • Roller Shape
    Flat
  • UPC_NO
    4012802022650

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)