Motion
NATV25-X-PP

INA (SCHAEFFLER)
NATV25-X-PP

Flat Yoke Roller - 52 mm Roller Diameter, 25 mm Bore, 24 mm Roller Width, Sealed
MI ITEM #02417681
MFR #NATV25-X-PP
Price$151.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NATV25-X-PP

Flat Yoke Roller - 52 mm Roller Diameter, 25 mm Bore, 24 mm Roller Width, Sealed
MI ITEM #02417681
MFR #NATV25-X-PP

Mfr description
NATV25-X-PP-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.26/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Roller Diameter  
    52 mm
  • Roller Width  
    24 mm
  • Weight
    0.75 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    2100 rpm
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    4600 lbf
  • Radial Static Load Capacity
    9900 lbf
  • Roller Shape
    Flat
  • UPC_NO
    4012802428179

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)