Motion
KRVE16-PP
Crowned Cam Follower - 16 mm Roller Dia, 11 mm Roller Width, 6 mm Stud Dia, Sealed, Bearing Steel Material
MI ITEM #02417685
MFR #KRVE16-PP
List Price$200.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 16 mm Roller Dia, 11 mm Roller Width, 6 mm Stud Dia, Sealed, Bearing Steel Material
MI ITEM #02417685
MFR #KRVE16-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$200.66/each for your price

Overview

Mfr description
KRVE16-PP-A

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Head Type
    Slotted Head
  • Radial Dynamic Load Capacity
    1090 lbf
  • Radial Static Load Capacity
    1460 lbf
  • Max Rpm
    8500 rpm
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Head
  • UPC_NO
    4012802428087
  • Weight
    0.06 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text